Shop All Bathroom Sinks
Kohler
Purist Tall Single-Handle Bathroom Si
Mfr # 14404-4A-CP
Zoro # G9162420
product price: $635.92
/ea
Free Shipping & Returns
$635.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4 in
- Overall Width 2-1/4 in
- Overall Height 12 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14404-4A-CP
- Zoro # G9162420
- UPC # 650531149831
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 6-1/4 in |
Overall Width | 2-1/4 in |
Overall Height | 12 in |
Details
Item | Purist Tall Single-Handle Bathroom Si |
Finish | Polished Chrome |
Description
Purist Tall Single-Handle Bathroom Si
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1/2" Shower Hose 60"L, Brusehed Nickel (VS-157-BN)
- ZORO SELECT Pipe Flange, Steel, 2" Pipe Size, Class 600 (BULK-PF-448)
- NIBCO 2" x 1" NOM C Copper Reducer (600R 2x1)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-2-0)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- KOHLER Soho 20X18 Lav 1H, No Overflow/Lh Soap (2084-NL-0)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- Kohler Bathroom Sinks