Shop All Shower & Bathtub Parts
Kohler
Purist Stacked Valve Trim, Valve Not
Mfr # T14489-4-CP
Zoro # G8833393
product price: $398.47
/ea
Free Shipping & Returns
$398.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Material Brass
- Includes Handles
- Color Polished Chrome
- Width (In.) 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14489-4-CP
- Zoro # G8833393
- UPC # 650531258380
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7-1/4 in |
Height (In.) | 9-1/8 in |
Details
Item | Purist Stacked Valve Trim, Valve Not |
Mounting Type | Wall Mounted |
Material | Brass |
Includes | Handles |
Color | Polished Chrome |
Compliance | ADA Compliant |
Description
Purist Stacked Valve Trim, Valve Not
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/16 In OD, 100 Ft L, Natural (HDPE516ANA)
- CHICAGO FAUCET Inlet Shank, Brass (748-001KJKABRBF)
- MOEN Handheld Shower, 3-3/16" Face Dia. (52748EP15)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- KOHLER Assembly Low Flow Bodyspray (1066934-BN)
- KOHLER Hydrorail-R Arch Shower Column (45211-CP)
- KOHLER Neck Jet Manifold Assy. (93590-A)
- KOHLER Access Panel Assy, 1357-La/Ra (1010993-0)
- KOHLER Electronic Unit Assembly 1.28 (1096020)
- KOHLER Assembly-Dispenser Pump (1098682)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Vintage Bronze (SHR-1 11P)
- Kohler Shower & Bathtub Parts