Shop All Shower & Bathtub Parts
Kohler
Purist Showerarm And Flange
Mfr # 933-CP
Zoro # G8670293
product price: $144.22
/ea
Free Shipping & Returns
$144.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Color Polished Chrome
- Material Metal
- Connection 1/2" NPT
- Height (In.) 2-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 933-CP
- Zoro # G8670293
- UPC # 885612357861
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2-1/16 in |
Length | 8-3/8 in |
Details
Item | Purist Showerarm And Flange |
Mounting Type | Wall Mounted |
Color | Polished Chrome |
Material | Metal |
Connection | 1/2" NPT |
Includes | Installation Hardware |
Description
Purist Showerarm And Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K UNVRSL FLAPPER 3""TOTO (2023BP)
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Bathroom Set, Gold (BD3871462)
- ZURN Grate, 3/4 in H, Grate, Stainless Steel (P6-PS)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030)
- KOHLER Ceramic Wall-Mount Two-Handle Valve Syst (302-K-NA)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-CP)
- KOHLER Salient 60" X 30" Single Threshold Left-Hand Drain Shower Base (9053-58)
- KOHLER Aquifer Reverse Osmosis (Ro) Water Purification System (22155-NA)
- KOHLER Bancroft Transfer Valve Trim With Met (T10595-4-2BZ)
- KOHLER Readylatch Anchor Kit (1461673)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0326)
- Kohler Shower & Bathtub Parts