Shop All Shower Faucets
Kohler
Purist Shower Trim-Lever
Mfr # TS14422-4G-TT
Zoro # G608458262
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 5.3125 in
- Finish Vibrant Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14422-4G-TT
- Zoro # G608458262
- UPC # 195711041814
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Height | 5.3125 in |
Details
Material | Brass |
Finish | Vibrant Titanium |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a lever handle and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BU-S)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 2 (736113-0632)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.170 (ZUSA-HT-2682)
- ZORO SELECT 3/4" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (883-100C)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- Kohler Bathtub Faucets & Accessories