Shop All Handles, Levers & Controls
Kohler
Purist Shower Trim-Lever
Mfr # TS14422-4-BL
Zoro # G901213322
product price: $663.45
/ea
Free Shipping & Returns
$663.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Brass
- Valve Type Pressure Balanced
- Flow Rate (GPM) 2.5
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14422-4-BL
- Zoro # G901213322
- UPC # 885612597441
- Country of Origin Unknown
- Category Handles, Levers & Controls
Details
Finish | Matte Black |
Material | Brass |
Valve Type | Pressure Balanced |
Flow Rate (GPM) | 2.5 |
ADA Compliant | Yes |
Includes | Handles; Shower Arm; Shower Head; Valve Trim |
Mounting | Wall Mounted |
Handle Type | Lever |
Number Of Handles | 1 |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a lever handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ZURN W/Bv 3/4" 950Xl (34-950XL)
- TUBSHROOM BATHSHROOM OVERFLOW CVR (BTHSH620)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, Steel (CN24)
- KOHLER Components Rite-Temp Shower Valve Trim With Industrial Handle (TS78015-9-CP)
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt (T14421-3-2MB)
- KOHLER Handle Kit, 1032035-2MB (1032035-2MB)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-SN)
- KOHLER Handle Kit, Small (1290445-CP)
- KOHLER Dtv Prompt Three-Outlet Digital Interface (558-0)
- MOEN Handle Cap Kit (131099ORB)
- Kohler Kitchen Faucets & Accessories