Shop All Shower Faucets
Kohler
Purist Shower Trim, Less Head-Lever
Mfr # TLS14422-4-TT
Zoro # G208458259
product price: $603.97
/ea
Free Shipping & Returns
$603.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 5.3125 in
- Finish Vibrant Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS14422-4-TT
- Zoro # G208458259
- UPC # 195711013828
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Height | 5.3125 in |
Details
Material | Brass |
Finish | Vibrant Titanium |
Description
Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with lever handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- GROHE Universal Strainer Starlight Chrome (13934000)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28627000)
- ROSEMOUNT ENDURANCE CONDUCTIVITY SENSOR (0400-11)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- Kohler Bathtub Faucets & Accessories