Shop All Shower Faucets
Kohler
Purist Shower Trim, Less Head-Lever
Mfr # TLS14422-4-AF
Zoro # G608458217
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 5.3125 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS14422-4-AF
- Zoro # G608458217
- UPC # 195711013781
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Height | 5.3125 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with lever handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bonnet (H622)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- Kohler Shower Faucets