Shop All Shower Faucets
Kohler
Purist Shower Trim, Less Head-Cross
Mfr # TLS14422-3-TT
Zoro # G508458294
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 0.13 in
- Height 5.3125 in
- Finish Vibrant Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS14422-3-TT
- Zoro # G508458294
- UPC # 195711013811
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 0.13 in |
Height | 5.3125 in |
Details
Material | Brass |
Finish | Vibrant Titanium |
Description
Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with cross handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS07838)
- DIXON Cam and Groove Adapter x MNPT, 3/4", SS (G75-F-SS)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- AMERICAN GRANBY 12 in. Box and Black Reader Lid for Water Meter Box (M12002)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- Kohler Shower Faucets