Shop All Shower Faucets
Kohler
Purist Shower Trim, Less Head-Cross
Mfr # TLS14422-3-AF
Zoro # G808458284
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 0.13 in
- Height 5.3125 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS14422-3-AF
- Zoro # G808458284
- UPC # 195711013774
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 0.13 in |
Height | 5.3125 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with cross handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tub Spout with Front Diverter, Metal, Chrome Plated, For 12 in IPS Threaded Connection (88052)
- SOUTHLAND 1 In. x 1 In. FPT Galvanized Coupling (511-205BG)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, Socket x FPT (BFA1010CES)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- Kohler Shower Faucets