Shop All Handles, Levers & Controls
Kohler
Purist Shower Trim-Cross
Mfr # TS14422-3G-CP
Zoro # G001212904
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Handles; Shower Arm; Shower Head; Valve Trim
- Valve Type Pressure Balanced
- Standards CA Drought Compliant
- Mounting Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14422-3G-CP
- Zoro # G001212904
- UPC # 885612778413
- Country of Origin Unknown
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Material | Brass |
Includes | Handles; Shower Arm; Shower Head; Valve Trim |
Valve Type | Pressure Balanced |
Standards | CA Drought Compliant |
Mounting | Wall Mounted |
Handle Type | Cross |
Flow Rate (GPM) | 1.75 |
Number Of Handles | 1 |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- KEENEY MFG Tank Bowl Gasket 2In. (K23545)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- NIBCO 3" NOM C Copper Cap (617 3)
- KOHLER Artifacts Widespread Handles, Lever (98068-4-AF)
- KOHLER Handle Assembly (1123790-CP)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-CP)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-2MB)
- KOHLER Components Transfer Valve Trim With Industrial Handle (T78026-9-BN)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- MOEN Hdl Mtcl Ws 2H Lvr Lav & Bdt Pb (100556P)
- Kohler Kitchen Faucets & Accessories