Shop All Shower Faucets
Kohler
Purist Shower Trim-Cross
Mfr # TS14422-3-TT
Zoro # G908458290
product price: $732.07
/ea
Free Shipping & Returns
$732.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 5.3125 in
- Finish Vibrant Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14422-3-TT
- Zoro # G908458290
- UPC # 195711041784
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Height | 5.3125 in |
Details
Material | Brass |
Finish | Vibrant Titanium |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (401131)
- PFISTER Bathroom Parts, Lcknut-Washer Push/Seal (950-1930)
- ZORO SELECT Coupling, 316 SS, 1/4", F BSPT, Class 150 (ZUSA-PF-7513)
- ZORO SELECT 1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW7)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- Kohler Shower Faucets