Shop All Handles, Levers & Controls
Kohler
Purist Shower Trim-Cross
Mfr # TS14422-3-BL
Zoro # G001212973
product price: $663.45
/ea
Free Shipping & Returns
$663.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Handle Type Cross
- Includes Handles; Shower Arm; Shower Head; Valve Trim
- Valve Type Pressure Balanced
- Mounting Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14422-3-BL
- Zoro # G001212973
- UPC # 885612597434
- Country of Origin Unknown
- Category Handles, Levers & Controls
Details
Finish | Matte Black |
Material | Brass |
Handle Type | Cross |
Includes | Handles; Shower Arm; Shower Head; Valve Trim |
Valve Type | Pressure Balanced |
Mounting | Wall Mounted |
Flow Rate (GPM) | 2.5 GPM |
ADA Compliant | Yes |
Number Of Handles | 1 |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Satin Nickel (D348-07)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-BL)
- KOHLER Components Volume Control Valve Trim With Lever Handle (T78025-4-CP)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-2MB)
- KOHLER Handle Service Kit (1224401-CP)
- KOHLER Dtv+ Digital Interface (99693-P-NA)
- KOHLER Components Ws Handle Set (77974-4-SN)
- KOHLER Handle, Lav (1025000-A-SN)
- Kohler Kitchen Faucets & Accessories