Shop All Shower Faucets
Kohler
Purist Shower Trim-Cross
Mfr # TS14422-3-AF
Zoro # G408458288
product price: $663.45
/ea
Free Shipping & Returns
$663.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 5.3125 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14422-3-AF
- Zoro # G408458288
- UPC # 195711041753
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Height | 5.3125 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- B & K Shower Faucet Utility, W/Dish (126-015)
- Kohler Bathtub Faucets & Accessories