Shop All Shower & Bathtub Parts
Kohler
Purist Shower Arm And Flange
Mfr # 933-RGD
Zoro # G701243963
Free Shipping & Returns
$230.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Vibrant Rose Gold
- Connection 1/2" NPT
- Height (In.) 2-1/16 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 933-RGD
- Zoro # G701243963
- UPC # 885612592224
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2-1/16 in |
Length | 8-3/8 in |
Details
Item | Shower Arm and Flange |
Mounting Type | Wall Mounted |
Finish | Vibrant Rose Gold |
Connection | 1/2" NPT |
Material | Metal |
Color | Gold |
Includes | Installation Hardware |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Multi-Plane Hose Swivel, 3/4 in Nominal, MNPT x FNPT, Aluminum, Domestic (DAC3434)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZ317ABCP)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-98)
- PARKER Fitting, 2-7/16", Brass, Compression (398P-4-2)
- KOHLER Awaken Supply Elbow (98350-2MB)
- KOHLER Cover/Cb Assembly (1039250-J-0)
- KOHLER Kit, Air Switch (1147742-47)
- KOHLER Salient Receptor With Left-Hand Drain (9053-7)
- KOHLER Watertile 22 Nozzle Body Spray (8003-BL)
- KOHLER Mastershower Shower Arm & Flange, 7-1/2 Long (7397-BL)
- ZORO SELECT Handheld Shower Flex Hose, 59" L (15078)
- Kohler Shower & Bathtub Parts