Shop All Shower & Bathtub Parts
Kohler
Purist Shower Arm And Flange
Mfr # 933-BV
Zoro # G901243954
product price: $209.13
/ea
Free Shipping & Returns
$209.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Includes Installation Hardware
- Length 8-3/8 in
- Color Vibrant Brushed Bronze
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 933-BV
- Zoro # G901243954
- UPC # 885612357908
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 8-3/8 in |
Height (In.) | 2-1/16 in |
Details
Item | Shower Arm and Flange |
Mounting Type | Wall Mounted |
Includes | Installation Hardware |
Color | Vibrant Brushed Bronze |
Connection | 1/2" NPT |
Material | Metal |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3028)
- LEGRIS Push-to-Connect Union Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3104 04 00)
- ASCO Rebuild Kit (310420-HW)
- ZURN Repair Kit, 1-1/4 In, Use w/22N573 (RK114-600XL)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-BN)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Square Towel Bar (706018-L-NX)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Right Offset Drain (9166-0)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-CP)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-96)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 1/4" Crystal Clear Glass And Towel Bars (706015-L-MX)
- SPEAKMAN Neo Shower Valve Trim (CPT-1400-P-PB)
- Kohler Shower & Bathtub Parts