Shop All Showerheads and Tub Faucets
Kohler
Purist R/T Vlv Trim W/Diverter, Crs Hdl
Mfr # T14501-3-TT
Zoro # G908458283
product price: $427.50
/ea
Free Shipping & Returns
$427.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14501-3-TT
- Zoro # G908458283
- UPC # 195711014061
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Details
Finish | Vibrant Titanium |
Standards | ADA Compliant |
Material | Brass |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist valve trim brings sophistication to your shower with its bold shape and single cross handle. The trim features a convenient push-button diverter, which smoothly transitions water from the showerhead to a bath spout. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Mansfield Sillcock Kit (9D00086806)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1.5-316)
- HARVEY Toilet Bowl Gasket (001114)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (923-CP)
- KOHLER 10 Contemporary Round Rain Shwhd, 1.75Gpm (13689-G-2MB)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-CP)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-BN)
- Kohler Showerheads and Tub Faucets