Shop All Handles, Levers & Controls
Kohler
Purist R/T Vlv Trim W/Diverter, Crs Hdl
Mfr # T14501-3-2MB
Zoro # G501213173
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material Brass
- Height 6-1/2 in
- Valve Type Pressure Balanced
- Standards ASME A112.18.1; ASME, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14501-3-2MB
- Zoro # G501213173
- UPC # 885612737823
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 6-1/2 in |
Overall Width | 6-1/2 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material | Brass |
Valve Type | Pressure Balanced |
Standards | ASME A112.18.1; ASME, CSA |
Handle Type | Cross |
ADA Compliant | Yes |
Commercial / Residential | Commercial |
Mounting | Wall Mounted |
Includes | Diverter; Handles; Installation Hardware |
Number Of Handles | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (6AYX9)
- JONES STEPHENS 1/2" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" MIP x 60" (G72153)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- BLACK SWAN Flange&Gasket W/Urethane 4" W/BP Bolts (04580)
- KOHLER Handle, Small Lever (76153-BV)
- KOHLER Avid Transfer Valve Trim With Lever Handle (T97026-4-BN)
- KOHLER Handle Assembly (1015467-VF)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- KOHLER Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout (14410-3-BL)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- Kohler Handles, Levers & Controls