Shop All Shower & Bathtub Parts
Kohler
Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt
Mfr # T14420-4-BL
Zoro # G601196291
product price: $941.88
/ea
Free Shipping & Returns
$941.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Flow (GPM) 2.5
- Material Brass
- Color Matte Black
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14420-4-BL
- Zoro # G601196291
- UPC # 885612585356
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Tub and Shower Trim Package |
Mounting Type | Wall Mounted |
Flow (GPM) | 2.5 |
Material | Brass |
Color | Matte Black |
Connection | NPT |
Compliance | ADA Compliant |
Includes | Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower valve trim creates a sophisticated, unified look in your shower with a lever handle, spout and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (FP 074-12F12F-F,BLUE HDL)
- ANVIL 1/8" Female NPT Black Forged Steel Cap Class 3000 (0361188006)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-2BZ)
- KOHLER Trip Lever Service Kit, Left (1025329-CP)
- KOHLER Strike Jamb Assembly (1241268-01)
- KOHLER Ac Power Adapter For Touchless Faucet (R31498-NA)
- KOHLER Shower Arm (1191575-BL)
- KOHLER Jet Trim Kit (1015255-47)
- ALFI BRAND 12 x 24 White Matte SS Vertical Dbl Shelf Bath Shower Niche (ABNC1224-W)
- Kohler Shower & Bathtub Parts