Shop All Showerheads and Tub Faucets
Kohler
Purist Rite-Temp Shower Valve Trim
Mfr # TS14422-3-CP
Zoro # G8805999
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm, Flange
- Features Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14422-3-CP
- Zoro # G8805999
- UPC # 885612362827
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-5/8" |
Width | 5-5/16" |
Depth | 5-5/16" |
Face Dia. | 6-1/2" |
Details
Includes | Shower Arm, Flange |
Item | Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS14422-3-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ6)
- ANVIL 3" x 3" x 2" FNPT Galvanized Reducing Tee (0311054605)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-CP)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-BL)
- KOHLER Artifacts 2.5Gpm Sf Shwrhd, Katalyst (72773-BL)
- KOHLER Parallel Two-Handle Wall-Mount Bath Faucet Valve (20716-K-NA)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-BN)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-2MB)
- KOHLER Tub Filler, Brushed Nickel, Deck Mounted (T16237-4-BN)
- Kohler Showerheads and Tub Faucets