Shop All Cabinet Handles & Pulls
Kohler
Purist Pull
Mfr # 14485-2MB
Zoro # G001226079
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Color Vibrant Brushed Moderne Brass
- Material Metal
- Length 5 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14485-2MB
- Zoro # G001226079
- UPC # 885612879684
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 5 in |
Width | 1/2 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Metal |
Projection | 1-1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Cabinet Pull |
Includes | Installation Hardware |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Redford Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48RED)
- PRIME-LINE 20PK WHT Frame Corner (PL 14336)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, PTFE (TX-150-0150-N)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- KOHLER Avid Drawer Pull (97029-BL)
- KOHLER Tone 5 Drawer Pull Matte Black (24439-BL)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Moderne Brass (24434-2MB)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- KOHLER Margaux Pull Cabinet Hardware (16263-AF)
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- Kohler Cabinet Handles & Pulls