Shop All Faucet Repair and Maintenance
Kohler
Purist Primary Swing Spout, W/Spray
Mfr # 7508-AF
Zoro # G408659432
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 11.375 in
- Width 2 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7508-AF
- Zoro # G408659432
- UPC # 195711030917
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Height | 11.375 in |
Width | 2 in |
Length | 8 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Designed to accommodate extra-thick counters, this Purist kitchen faucet combines a strong architectural form and simple-to-use features. The high-arch swing spout maneuvers easily around large cookware, while the side spray reaches down into the sink for more effective cleaning and up-close tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Temperature Scale Handle (47298000)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0609X100G)
- SPEAKMAN 1.2 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-EA12)
- ZORO SELECT Flexible P-Trap, For Pipe Size 1-1/4" (FT-150)
- KOHLER Tank Handle, For Toilets (1142713-CP)
- KOHLER VALVE SGL CNTRL KTCHN KH (GP1016515)
- KOHLER Valve Kit (GP1281300)
- KOHLER Stem Extension, Cc (1003873)
- KOHLER Hose, 96793 (96793)
- KOHLER Stem Extension (3007139)
- CHICAGO FAUCET Tee Handle, Loose Key Applications (293-006JKRCF)
- Kohler Faucet Repair and Maintenance