Shop All Faucet Repair and Maintenance
Kohler
Purist Primary Swing Spout, Wo/Spray
Mfr # 7507-BV
Zoro # G308659402
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ADA Compliant
- Height 11.375 in
- Width 2 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7507-BV
- Zoro # G308659402
- UPC # 195711016140
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Height | 11.375 in |
Width | 2 in |
Length | 8 in |
Details
Material | Brass |
Finish | Vibrant Brushed Bronze |
Standards | ADA Compliant |
Description
Designed to accommodate extra-thick counters, this Purist kitchen faucet combines a strong architectural form and simple-to-use features. The high-arch swing spout maneuvers easily around large cookware, while the side lever handle controls temperature and flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- CULLIGAN Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-3/4" O.D., 12 1/2 in H (RC-EZ-4)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- KOHLER Spline Adapters, Black, 12" L, Ceramic (K-GP1074231)
- KOHLER Friction Washer (1006333)
- KOHLER Stem Adapter Assembly (1006262)
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- KOHLER Spindle Bushing (21773)
- T&S BRASS Removable Insert-Cold (789-20)
- Kohler Faucet Repair and Maintenance