Shop All Kitchen Faucets
Kohler
Purist Primary Pullout
Mfr # 7505-AF
Zoro # G508589851
original price:
$906.00
21% off
new price: $713.47
/ea
Free Shipping & Returns
$713.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Material Brass/Plastic
- Length (In.) 8 in
- Standards ADA Compliant
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7505-AF
- Zoro # G508589851
- UPC # 195711028631
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 8 in |
Width | 2 in |
Height | 11.375 in |
Details
Finish | Vibrant French Gold |
Material | Brass/Plastic |
Standards | ADA Compliant |
Description
Designed to accommodate extra-thick counters, this Purist kitchen faucet combines minimalist style and simple-to-use features. Featuring a single lever handle, the high-arch swing spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- TYGON Tubing, Tygothane(R), 3/16 In OD, 100 Ft (AEM02006)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-VS)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-VS)
- KOHLER Graze Bar Sink Faucet With Swing Spout (22065-2MB)
- KOHLER Graze Semi-Pro Kitchen Faucet (22060-VS)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- Kohler Kitchen Faucets & Accessories