Shop All Toilet Paper Dispensers & Holders
Kohler
Purist Pivoting Toilet Paper Holder
Mfr # 14377-RGD
Zoro # G601196659
product price: $203.06
/ea
Free Shipping & Returns
$203.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Width 3-1/8 in
- Finish Vibrant(R) Rose Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14377-RGD
- Zoro # G601196659
- UPC # 885612428271
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 3-1/8 in |
Length | 8-3/16 in |
Height | 1-7/8 in |
Dispenser Height | 2.99 in |
Dispenser Width | 1.95 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Vibrant(R) Rose Gold |
Description
Purist accessories combine a sculptural form with the simple functionality of architectural style. Constructed of durable metal, this toilet paper holder uses an innovative pivot mechanism that simplifies changing paper rolls. Available in an array of KOHLER finishes to complement any bathroom decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- GAIN Original Scent Fabric Softener Sheets 105 pk, 105PK (97835)
- MRS. MEYERS CLEAN DAY Mmcd Lndry Det Hny 640Z (70112)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- Kohler Toilet Paper Dispensers & Holders