Shop All Showerheads and Tub Faucets
Kohler
Purist Multifunction Handshower 2.5Gpm
Mfr # 22166-BV
Zoro # G301199059
Free Shipping & Returns
$178.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pause Control
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted, Deck Mounted
- ADA Compliant Yes
- Height 11-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22166-BV
- Zoro # G301199059
- UPC # 885612722270
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 11-3/16 in |
Width | 5 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Pause Control |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted, Deck Mounted |
ADA Compliant | Yes |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA |
Material | Plastic |
Color/Finish | Vibrant Brushed Bronze |
Description
Designed with the clean lines of the Purist collection, this Purist multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-B)
- ISPRING Whole House Water Filter System w Clear Filter Housing (WCB32C)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- KOHLER Bancroft Multi-Func Showerhead 2.5Gpm (22167-BN)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-BL)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BV)
- KOHLER Awaken 2-In-1 Combo 1.75 Gpm (23218-G-BL)
- KOHLER Hand Shower, Vibrant Polished Nickel, Wall (22166-SN)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-BN)
- MOEN Eva Brushed nickel M-CORE transfer M-CORE transfer valve trim (MUT2011BN)
- Kohler Showerheads and Tub Faucets