Shop All Shower Faucets
Kohler
Purist Multi-Fctn Handshower Kit 2.5Gpm
Mfr # 22178-BV
Zoro # G308462644
product price: $483.86
/ea
Free Shipping & Returns
$483.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Plastic
- Length 5.625 in
- Width 5.875 in
- Height 30.1875 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22178-BV
- Zoro # G308462644
- UPC # 195711019400
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 5.625 in |
Width | 5.875 in |
Height | 30.1875 in |
Details
Material | Brass/Plastic |
Finish | Vibrant Brushed Bronze |
Description
This all-in-one kit makes it easy to upgrade your showering space with a Purist multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiencesfull coverage, pulsating massage or silk sprayall enhanced with Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524C)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60648)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 4 in Pipe Size (1WKA6)
- BLANCO Stainless Steel Floating Sink Grid (Ikon/Vintera) (233530)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Kohler Bathtub Faucets & Accessories