Shop All Bathroom Sink Faucets
Kohler
Purist Lav Faucet
Mfr # 14406-3-AF
Zoro # G008453904
product price: $759.97
/ea
Free Shipping & Returns
$759.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Body Material Metal
- Standards WaterSense Listed; ADA Compliant
- Length 5.5 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14406-3-AF
- Zoro # G008453904
- UPC # 87206749438
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 5.5 in |
Width | 16 in |
Height | 8.5 in |
Details
Finish | Vibrant French Gold |
Body Material | Metal |
Standards | WaterSense Listed; ADA Compliant |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its low gooseneck spout and cross handles. Easy-to-install and leak-free UltraGlideTM valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter, 3/4 In, 10 Microns (12F727)
- ZORO SELECT 3/8" x 2-1/2" Black Pipe Nipple Sch 80 (1LLZ8)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- PARKER 90 Extruded Street Elbow, Brass, 1/8 in (2202PA-2-2)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- KOHLER 8 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 8" C (2895-8-0)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.3 (0005-H1/2P)
- Kohler Bathroom Sink Faucets