Shop All Shelving & Rack Accessories
Kohler
Purist Glass Shelf
Mfr # 14440-TT
Zoro # G908589956
original price:
$556.40
25% off
new price: $417.30
/ea
Free Shipping & Returns
$417.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Height 1.875 in
- Finish - Shelving and Racks Vibrant Titanium
- Overall Width 22.5 in
- Length 4.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14440-TT
- Zoro # G908589956
- UPC # 195711020468
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.875 in |
Overall Width | 22.5 in |
Length | 4.875 in |
Details
Material | Metal |
Finish - Shelving and Racks | Vibrant Titanium |
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. This glass shelf offers a convenient place to store your bath toiletries or decorations, echoing the elegant simplicity of the Purist Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Green (QMS543GN)
- KOHLER Choreograph 21 Floating Shelf (97623-BL)
- KOHLER Shelf Kit (1070999-GT1)
- UPF Grade Stake 1X2X36In Wood (1337)
- GLOBAL INDUSTRIAL Drawer Mat Kit for Modular Drawer Cabinet, Black, 5PK (493325)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- NATIONAL HARDWARE Undershelf Hook Nickel (N245-837)
- Kohler Shelving & Rack Accessories