Shop All Showerheads and Tub Faucets
Kohler
Purist Essentials Showering Pkg 2.5Gpm
Mfr # 22181-AF
Zoro # G108576503
original price:
$1,719.60
25% off
new price: $1,289.70
/ea
Free Shipping & Returns
$1,289.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Height 30.1875 in
- Width 5.875 in
- Length 5.625 in
- Material Brass/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22181-AF
- Zoro # G108576503
- UPC # 195711044235
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 30.1875 in |
Width | 5.875 in |
Length | 5.625 in |
Details
Finish | Vibrant French Gold |
Material | Brass/Plastic |
Description
Take the guesswork out of designing a custom shower with this Purist Essentials performance showering package. An easy way to upgrade your master or secondary bath, the package includes a multifunction showerhead and handshower, handshower hose, slidebar kit, shower arm with diverter, and Rite-Temp valve trim featuring a lever handle. Complete this package with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (4DRR3)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- LEGEND VALVE 1-1/2 X 3/4 COPPER RED TEE (450-219)
- KROWNE Krowne 16-120L - Royal Series Foot Pedal Valve (16-120L)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-BL)
- KOHLER Showerhead Adapter Assembly (1144637-SR)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-BL)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS395-4-CP)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BL)
- MOEN Voss Chrome M-CORE 3-Series Valve Only (UT3691)
- Kohler Showerheads and Tub Faucets