Shop All Shower & Bathtub Parts
Kohler
Purist Deck-Mount Faucet Trim
Mfr # T14428-4-2MB
Zoro # G601212830
product price: $973.23
/ea
Free Shipping & Returns
$973.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Widespread; Deck Mounted
- Finish Vibrant Brushed Modern Brass
- Number of Holes 3
- Compliance ADA Compliant
- Material Brass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14428-4-2MB
- Zoro # G601212830
- UPC # 885612714398
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 11-3/8 in |
Details
Item | Tub Filler |
Mounting Type | Widespread; Deck Mounted |
Finish | Vibrant Brushed Modern Brass |
Number of Holes | 3 |
Compliance | ADA Compliant |
Material | Brass, Metal |
Color | Vibrant Brushed Moderne Brass |
Connection | 3/4" Slip Fit |
Standards | ASME A112.18.1; ASME, CSA |
Includes | Handles; Installation Hardware |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts (172656)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 0.5 (0342-3/8)
- DELTA Dryden Towel Ring (75146-SS)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- KOHLER Mastershower 72 Metal Shower Hose (8593-BL)
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Left-Hand Drain (8639-0)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- KOHLER San Souci Trip Lever For K-5172 (9171-L-BN)
- KOHLER 13/16" Male 0.5 Gpm Vandal-Resistant Spray; Non-Aerated (18016-CP)
- KOHLER Hanger Bracket 6.00 (1044183-01-MX)
- GROHE Non Rapido 3-Way Diverter Rough Install. (29902000)
- Kohler Shower & Bathtub Parts