Shop All Kitchen Faucets
Kohler
Purist Deck-Mount Bridge Fct, W/Spray
Mfr # 7548-4-AF
Zoro # G008462685
product price: $1,299.97
/ea
Free Shipping & Returns
$1,299.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Width 8 in
- Height 12.5 in
- Length (In.) 8.375 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7548-4-AF
- Zoro # G008462685
- UPC # 195711030900
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 8 in |
Height | 12.5 in |
Length (In.) | 8.375 in |
Details
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Material | Brass |
Description
Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch spout provides 10 inches of clearance and rotates 360 degrees, making way for your largest pots and pans. Extended lever handles offer plenty of grip area.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB02)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett 25HI400A Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7460)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P660)
- KOHLER Purist Secondary Swing Spout Without (7509-VS)
- KOHLER Rival Pull Out Kitchen Faucet (30468-VS)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-BL)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-2MB)
- KOHLER Manual, Single Hole Mount, 1, 3 Hole Gooseneck Pull Out Kitchen Faucet (K-596-CP)
- ALFI BRAND Polished Chrome Sensor Gooseneck Pull Down Kitchen Faucet (ABKF3262-PC)
- Kohler Kitchen Faucets