Shop All Showerheads and Tub Faucets
Kohler
Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr
Mfr # T14420-4L-AF
Zoro # G708439185
product price: $868.87
/ea
Free Shipping & Returns
$868.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Material Brass
- Length 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14420-4L-AF
- Zoro # G708439185
- UPC # 195711041661
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Length | 0.13 in |
Details
Finish | Vibrant French Gold |
Material | Brass |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a lever handle and 35-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 018 0010 BATH WASTEW/TRIP LEVER CHROME (018-0010)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- ZORO SELECT 3" x 5" Black Pipe Nipple Sch 40 (2WV74)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- KOHLER Memoirs Stately D-Mnt Bath Faucet Trim (T428-4V-BN)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (45425-G-2BZ)
- KOHLER Shower Head, Vibrant Brushed Nickel, Wall (22170-BN)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BN)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-BL)
- VALTERRA GARDEN TUB FAUCET, 8IN-24IN ADJUSTABLE, 2 KNOB, 1/4 TURN, PLASTIC, CHR (PF224301)
- Kohler Showerheads and Tub Faucets