Shop All Cabinet Handles & Pulls
Kohler
Purist 5" Drawer Pull
Mfr # 25498-BL
Zoro # G101225866
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Matte Black
- Material Zinc
- Length 7 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 25498-BL
- Zoro # G101225866
- UPC # 885612787163
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 7 in |
Width | 1/2 in |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Projection | 1-1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 5 in |
Item | Cabinet Pull |
Includes | Installation Hardware |
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a straight bar style and modern appearance, this drawer pull brings understated style to your bath or powder room, blending in beautifully with the Purist Collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Modern Rose Priv Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PR10B)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Aluminum Finish (405A92)
- KEYLINE KEYLINE: RIC07786B V037 2.0 MM UNIVERSAL CUTTER FOR GYMKANA 994 (KLN-RIC07786B)
- EMTEK Satin Nickel Latch EMPP15 (EMPP15)
- KOHLER Purist 3" Drawer Pull (14485-BV)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Moderne Brass (24434-2MB)
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- KOHLER Avid Drawer Pull (97029-BL)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Golden Champagne Cabinet Pull (BP36888BBZ)
- Kohler Cabinet Handles & Pulls