Shop All Bath Towel Bars and Hooks
Kohler
Purist 30" Towel Bar
Mfr # 14437-CP
Zoro # G7722134
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Purist
- Color Polished Chrome
- Material Metal
- Length 3-1/4 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14437-CP
- Zoro # G7722134
- UPC # 087206870569
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3-1/4 in |
Width | 30 in |
Height | 1-7/8 in |
Details
Item | Purist 30" Towel Bar |
Collection | Purist |
Color | Polished Chrome |
Material | Metal |
Description
Purist 30 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- KOHLER Valves, Green, 2" L, Plastic (K-GP1093674)
- ZORO SELECT Water Heater Tstat, SPST, Open Rise, 30A (6XZV1)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- KOHLER Square Hotelier (23299-BN)
- KOHLER Purist Hotelier (14381-BL)
- KOHLER Devonshire Towel Ring (10557-PB)
- KOHLER Purist 24" Towel Bar (14436-CP)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- KOHLER Honesty 18 Towel Bar (26633-2MB)
- PIONEER FAUCETS Robe Hook, Matte Black (7MO033-MB)
- Kohler Bath Towel Bars and Hooks