Shop All Bathroom Mirrors
Kohler
Purist 3" Drawer Pull
Mfr # 14485-SN
Zoro # G8636361
product price: $29.92
/ea
$29.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14485-SN
- Zoro # G8636361
- UPC # 650531869845
- Country of Origin China
- Category Bathroom Mirrors
Details
Item | Purist 3" Drawer Pull |
Description
Purist 3 In. Drawer Pull
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (429030)
- ZURN Pressure Reducing Valve 1-500Xlhr (1-500XLHR)
- GROHE Thermo Element (47025000)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- KOHLER Tresham Framed Mirror (99650-1WT)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BLL)
- KOHLER Mirror Side Kits (Surface Mount Installa (2878-NA)
- KOHLER Verdera Medicine Cabinet Wood Side Kit (99675-1WM)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- Kohler Bathroom Mirrors