Shop All Cabinet Handles & Pulls
Kohler
Purist 3" Drawer Pull
Mfr # 14485-CP
Zoro # G8636641
product price: $22.16
/ea
$22.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Metal
- Length 5 in
- Width 1/2 in
- Projection 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14485-CP
- Zoro # G8636641
- UPC # 650531869821
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5 in |
Width | 1/2 in |
Details
Color | Polished Chrome |
Material | Metal |
Projection | 1-1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Purist 3" Drawer Pull |
Includes | Installation Hardware |
Description
Purist 3 In. Drawer Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0050)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- ZORO SELECT Rod Seal, 1 1/2IDx1 3/4OD, 1/8W, PK2 (2HZG7)
- S & W MANUFACTURING Glide-Rite, 303SS, EL Base, M10, 61mm, 102mm (SMG06-EL)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- KOHLER Margaux Pull Cabinet Hardware (16263-AF)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Bronze Square Thatcher Cabinet Bar Pull (859-128SBZ)
- Kohler Cabinet Handles & Pulls