Shop All Cabinet Handles & Pulls
Kohler
Purist 3" Drawer Pull
Mfr # 14485-BV
Zoro # G8636510
product price: $32.13
/ea
$32.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Bronze
- Material Metal
- Length 5 in
- Width 1/2 in
- Projection 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14485-BV
- Zoro # G8636510
- UPC # 885612136930
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5 in |
Width | 1/2 in |
Details
Color | Vibrant Brushed Bronze |
Material | Metal |
Projection | 1-1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Purist 3" Drawer Pull |
Includes | Installation Hardware |
Description
Purist 3 In. Drawer Pull
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 3", 1/8" Thick, #150 (BULK-FG-2023)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 2 In Brush (BP4122-8)
- TRIMLITE 30" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2680pri8433)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- KOHLER Purist 5" Drawer Pull (25498-BL)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- KOHLER Components 5" Drawer Pull (25496-2MB)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP8788128CHBRZ)
- Kohler Cabinet Handles & Pulls