Shop All Bathtub and Shower Faucet Combo
Kohler
Purist 2-In-1 Combo 2.5 Gpm
Mfr # 23219-BV
Zoro # G908576536
original price:
$536.10
23% off
new price: $410.10
/ea
Free Shipping & Returns
$410.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass/Plastic
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23219-BV
- Zoro # G908576536
- UPC # 885612922458
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Details
Material | Brass/Plastic |
Finish | Vibrant Brushed Bronze |
Description
Turn your shower into the ultimate spa-like experience with the innovative Purist 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Purist 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- SLOAN A143A Rb Body & 2 1/16 Tail Solenoid (0301050)
- AMERICAN STANDARD Flash Roman Tub Filler Rough Body – With Personal Shower (R910)
- ZORO SELECT Red Brass Locknut, FNPT, 3/8" Pipe Size (1VFN7)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- KOHLER Rite-Temp Bath And Shower Trim Kit Without Showerhead in Polished Chrome (TLS35915-4-CP)
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- Kohler Bathtub and Shower Faucet Combo