Shop All Showerheads and Tub Faucets
Kohler
Purist 2-In-1 Combo 2.5 Gpm
Mfr # 23219-2MB
Zoro # G707047824
product price: $410.10
/ea
Free Shipping & Returns
$410.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Material Brass/Plastic
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23219-2MB
- Zoro # G707047824
- UPC # 885612922441
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Material | Brass/Plastic |
Color | Gold |
Description
Turn your shower into the ultimate spa-like experience with the innovative Purist 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions – rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Purist 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS LASCO 434005BC Riser Extender, 1/2 in, FIP x MIP, PVC, SCH 40 Schedule (PVC 02103 0600HA)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KOHLER Artifacts Showerarm And Flange (72775-BV)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP090821W-PK10)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- KOHLER Hand Shower, Matte Black, Wall Mounted, Deck Mounted (72415-G-BL)
- KOHLER Awaken 8" 1.75 Gpm Rainhead (76464-G-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS395-4-CP)
- KOHLER Purist Single-Function Katalyst Shwrhd (965-AK-BL)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome (T17438)
- Kohler Showerheads and Tub Faucets