Shop All Shower Heads
Kohler
Purist 2-In-1 Combo 1.75 Gpm
Mfr # 23219-G-CP
Zoro # G511177823
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass/Plastic
- Length 61 in
- Width 14.25 in
- Flow Rate (GPM) 1.75 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23219-G-CP
- Zoro # G511177823
- UPC # 885612922472
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 61 in |
Width | 14.25 in |
Depth | 11.19 in |
Details
Color | Chrome |
Material | Brass/Plastic |
Flow Rate (GPM) | 1.75 GPM |
Finish | Polished Chrome |
Includes | Showerhead, handshower, 60 in. metal hose |
Description
Turn your shower into the ultimate spa-like experience with the innovative Purist 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions, rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Purist 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROCLEAN Water-saving toilet fill valve (HC660)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- WATTS Atmospheric Vacuum Breaker, 3/8 In., FNPT (3/8 LFN388-C)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- KOHLER Statement Mf Showerhead Matte Black (26290-BL)
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- KOHLER 48 (26310-BL)
- KOHLER Statement Ves Handshower, 1.5 GPM Matte Black (20998-BL)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- Kohler Shower Heads