Shop All Bathtub and Shower Faucet Combo
Kohler
Purist 2-In-1 Combo 1.75 Gpm
Mfr # 23219-G-AF
Zoro # G608576539
original price:
$536.10
23% off
Free Shipping & Returns
$410.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Plastic
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 23219-G-AF
- Zoro # G608576539
- UPC # 195711014139
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Details
Material | Brass/Plastic |
Finish | Vibrant French Gold |
Description
Turn your shower into the ultimate spa-like experience with the innovative Purist 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Purist 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (468-030)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-2MB)
- MIDWEST FASTENER 5/16"-24 x 3/8" Brass Fine Thread Bleeder Caps 10PK (66564)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 2.5 GPM w Tub Spout Diverter, Vibrant Brushed Nickel (TS35917-4Y-BN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- B & K Tub and Shower Faucet, 3 Acrylic Handles PK6 (222-215)
- Kohler Bathtub and Shower Faucet Combo