Shop All Bath Towel Bars and Hooks
Kohler
Purist 18" Towel Bar
Mfr # 14435-SN
Zoro # G7717751
product price: $186.56
/ea
Free Shipping & Returns
$186.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Collection Purist
- Height 1-7/8 in
- Length 3-1/4 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14435-SN
- Zoro # G7717751
- UPC # 087206870699
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1-7/8 in |
Length | 3-1/4 in |
Width | 18 in |
Details
Item | Purist 18" Towel Bar |
Finish | Polished Nickel |
Collection | Purist |
Material | Metal |
Color | Vibrant Polished Nickel |
Description
Purist 18 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5742290)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-713)
- KOHLER Loure Towel Ring (11587-BN)
- KOHLER Kelston 24" Towel Bar (13501-BN)
- KOHLER Loure 24" Towel Bar (11581-CP)
- KOHLER Artifacts 30" Towel Bar (72569-BV)
- KOHLER Coralais 18" Towel Bar (13430-BN)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- Kohler Bath Towel Bars and Hooks