Shop All Bath Towel Bars and Hooks
Kohler
Purist 18 Towel Bar
Mfr # 14435-2MB
Zoro # G801195957
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Collection Purist
- Material Metal
- Color Vibrant Brushed Moderne Brass
- Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14435-2MB
- Zoro # G801195957
- UPC # 885612879608
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 18 in |
Length | 3-1/4 in |
Height | 1-7/8 in |
Details
Item | Towel Bar |
Finish | Vibrant Brushed Modern Brass |
Collection | Purist |
Material | Metal |
Color | Vibrant Brushed Moderne Brass |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. x 1/2 in. Push-To-Connect x 1/4 O.D. Compression Chromed Brass Compression Stop Tee Valve (FSBVT121214C)
- MOEN Temperature Override Kit (130147BN)
- KOHLER Purist Primary Swing Spout, W/Spray (7508-AF)
- ANVIL 2" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030400)
- KOHLER Components 30" Towel Bar (78374-CP)
- KOHLER Alteo Towel Ring (37057-BN)
- KOHLER Parallel Towel Arm (23526-BN)
- KOHLER Artifacts Towel Ring (72571-CP)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- KOHLER Loure Towel Ring (11587-BN)
- DELTA Urban Arzo Robe Hook (77535-SS)
- Kohler Bath Towel Bars and Hooks