Shop All Bathroom Safety Bars and Chairs
Kohler
Purist 18" Grab Bar
Mfr # 11892-BL
Zoro # G101241385
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Standards ADA Compliant
- Color Matte Black
- Width 18 in
- Height 2-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 11892-BL
- Zoro # G101241385
- UPC # 885612839244
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 18 in |
Height | 2-7/16 in |
Depth | 2-3/4 in |
Overall Width | 20-7/16 in |
Details
Material | Metal |
Standards | ADA Compliant |
Color | Matte Black |
Item | Grab Bar |
Includes | Installation Hardware |
Features | Concealed Screws |
Projection (In.) | 2-3/4 in |
Shape | Straight |
Installation Type | Wall Mounted |
Description
With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 18-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25745)
- PARKER 3/8" Compression x MNPT Low Lead Brass Connector (L68CA-6-4)
- JONES STEPHENS 1/2 in. Copper Clad Bracket for Water Closet, Box of 50 (B00002)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In (8290A793)
- KOHLER Square 36 Grab Bar (23296-CP)
- KOHLER Purist 18 Grab Bar (11892-2MB)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-2BZ)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- KOHLER Components 12" Grab Bar (25159-2MB)
- RESTORATION 33-1/16" L, Traditional, Brass, Grab Bar, Brushed Brass (DR314308)
- Kohler Bathroom Safety Bars and Chairs