Shop All Showerheads and Tub Faucets
Kohler
Purist 175 Katalyst Sf Showerhead
Mfr # 939-G-2MB
Zoro # G901231166
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Finish Vibrant Brushed Modern Brass
- Shower Head Type Single Function
- Height 3-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 939-G-2MB
- Zoro # G901231166
- UPC # 885612881526
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-15/16 in |
Width | 5-1/2 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Finish | Vibrant Brushed Modern Brass |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Material | Plastic |
Compliance | CA Drought Compliant |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (S-71)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- MOEN Belfield Towel Bar in Matte Black (YB6486BL)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACR7)
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- KOHLER Purist Essentials Performance Showering Package, 2.5 Gpm (22181-CP)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BV)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- KOHLER Avid Deck-Mount Bath Faucet With Handshower (97360-4-CP)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-BN)
- DELTA Delta Escutcheon, Round, 2/3H Tub (RP10800)
- Kohler Showerheads and Tub Faucets