Shop All Toilet Seats
Kohler
Purewash Manual Cleansing Seat
Mfr # 98804-0
Zoro # G408446094
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 14.5 in
- Seat Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98804-0
- Zoro # G408446094
- UPC # 885612886927
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.5 in |
Seat Height | 3 in |
Details
Color | White |
Material | Plastic |
Description
The Purewash Bidet Toilet Seat Makes It Easy To Add The Freshness And Assurance Of Personal Cleansing To Your Existing Toilet. With A Sleek, Low-Profile Seat Design, Purewash Provides A Dual-Spray Wand For Front And Rear Cleansing. This Manual Bidet Toilet Seat Requires No Electricity Or Batteries And Installs In Minutes, Connecting To The Toilet'S Water Supply Line.
- •Dual-function wand provides ambient water for front and rear cleansing
- •Convenient side lever handle allows for water pressure adjustment
- •Self-cleaning wand automatically rinses after each use
- •Manually-operated handle requires no batteries or electrical power
- •Quiet-CloseTM elongated lid and seat prevents slamming
- •Quiet-CloseTM elongated lid and seat prevents slamming
- •Quick-ReleaseTM functionality allows seat to be removed easily from toilet for convenient cleaning
- •Grip-Tight bumpers hold seat firmly in place
- •Ergonomically contoured seat for user comfort
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- ZORO SELECT Elbow, 90 Deg, 1 1/2 In, S x S (6507 11/2)
- RUBBERMAID DISH DRAINER 13.8X17.6BL (6032-AR BLA)
- ROBOT COUPE Lid Seal, Fits Brand Robot Coupe (117100S)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Biscuit (4701-CP-96)
- KOHLER Toilet Seat, #1022679-96 (1022679-96)
- KOHLER Bidet Seat, Elongated (32330-0)
- KOHLER Lustra Elongated Toilet Seat (4650-0)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- KOHLER Puretide Manual Cleansing Toilet Seat (76923-0)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- Kohler Toilet Seats