Shop All Toilet Seats
Kohler
Purewash Manual Bidet Seat W/ Cp Handle
Mfr # 98804-CP-0
Zoro # G407048046
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Overall Width 17 in
- Features Quick Release Seat, Soft Close
- For Bowl Shape Elongated
- Seat Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98804-CP-0
- Zoro # G407048046
- UPC # 885612977939
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Overall Width | 17 in |
Seat Height | 3 in |
Details
Finish | White |
Features | Quick Release Seat, Soft Close |
For Bowl Shape | Elongated |
Item | Bidet Seat |
Includes Hardware | Yes |
Description
The Purewash bidet toilet seat makes it easy to add the freshness and assurance of personal cleansing to your existing toilet. With a sleek, low-profile seat design and a Polished Chrome handle, Purewash provides a dual-spray wand for front and rear cleansing. This manual bidet toilet seat requires no electricity or batteries and installs in minutes, connecting to the toilet's water supply line.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Water Closet Royal 110 (3010100)
- CHICAGO FAUCET Dual-Handle 1 Hole Sink Faucet, Chrome plated (50-TGN8AE3ABCP)
- GROHE Tempesta Ntempcosmopolitan 100 I Headsho (26366001)
- T&S BRASS Elbow, Nozzle (90 Degree) (000082-40)
- KOHLER Cachet Quick-Release With Grip-Tight (7315-0)
- KOHLER Cimarron Comfort Height One-Piece (3619-RA-0)
- KOHLER Lustra Elongated Toilet Seat, With Cover, Plastic; Sturdy plastic, Black (4650-7)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-7671-0)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-0)
- KOHLER Coralais Vertical Spray Bidet Faucet With Lever Handles (15286-4RA-CP)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- Kohler Toilet Seats