Shop All Toilet Seats
Kohler
Purewash E930 Bidet Seat
Mfr # 28821-0
Zoro # G010471361
product price: $1,597.50
/ea
Free Shipping & Returns
$1,597.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hinge Material Plastic
- Seat Height 19.63 in
- Overall Width 15.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28821-0
- Zoro # G010471361
- UPC # 195711087584
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Seat Height | 19.63 in |
Overall Width | 15.06 in |
Details
Color | White |
Hinge Material | Plastic |
Description
The PureWash E930 bidet toilet seat brings you the freshness of personal cleansing in a slim, low-profile design made to fit most elongated toilets. This heated seat comes with an easy-to-use handheld remote control that allows you to adjust and set all your personal preferences, from water temperature and pressure to seat temperature and air-drying. A built-in nightlight provides illumination of the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning. Plus, you can personalize and control your product through the Kohler Konnect App feature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/8" O.D., 9 7/8 in H (D-CCSV)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-0)
- KOHLER Hinge Base Cover (1109092-0)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Biscuit (4701-CP-96)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- Kohler Toilet Seats