Shop All Toilet Tanks
Kohler
Pressure Tank/Rh Tp W/Sloan
Mfr # 4645-RA-47
Zoro # G808590007
original price:
$531.90
25% off
Free Shipping & Returns
$398.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.25 in
- Depth 8.625 in
- Height 14.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4645-RA-47
- Zoro # G808590007
- UPC # 650531303271
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 21.25 in |
Depth | 8.625 in |
Height | 14.125 in |
Description
Pressure Lite toilets raise the bar for exceptional bulk flushing performance. When paired with a Highline toilet bowl, the durable construction of this Highline Pressure Lite toilet tank with right-hand trip lever ensures years of reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- GENOVA JM Eagle 2733 Sewer Pipe, 3 in, 10 ft L, Solvent Weld, PVC, White (D2729)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- JOMAR VALVE 1" PVC Sched 80 Solvent Ball Valve (S-701)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-0)
- KOHLER Wellworth Dual-Flush Tank With Right- (4458-RA-0)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-0)
- KOHLER Wellworth 1.28 Gpf Insulated Toilet Tank (4467-U-96)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- Kohler Toilet Tanks