Shop All Toilet Tanks
Kohler
Pressure Tank W/Sloan
Mfr # 4484-BA-0
Zoro # G908590006
original price:
$472.00
15% off
new price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.875 in
- Height 17.375 in
- Depth 23.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4484-BA-0
- Zoro # G908590006
- UPC # 650531962324
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 10.875 in |
Height | 17.375 in |
Depth | 23.375 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element (SP10869ML)
- ZORO SELECT 3" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-338)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-0)
- KOHLER Kohler 2"X4" In-Wall Tank And Carrier (18829-NA)
- KOHLER Wellworth Dual-Flush Tank With Right- (4458-RA-0)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- STERLING Windham 1.6 Gpf Tank, Rh (402363-RA-0)
- Kohler Toilet Tanks